This product requires certification to purchase.

60 in. Harness Wire

This product has been replaced by

ProTech® 10 ga Wire & Cable
ProTech® 60 in. Wire Harness for RAPC-024JBZ
Manufacturer Part #45-100834-80
Rheem

60 in. Harness Wire

  • Fast #
  • Part #R45100834801PK
  • Item #3765441
  • Manufacturer Part #45-100834-80-1PK
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

ProTech® 10 ga Wire & Cable
ProTech® 60 in. Wire Harness for RAPC-024JBZ
Manufacturer Part #45-100834-80
Rheem

60 in. Harness Wire

  • Fast #
  • Part #R45100834801PK
  • Item #3765441
  • Manufacturer Part #45-100834-80-1PK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
60 in
Electrical & Operational Information
Wire Gauge (AWG)
10 ga
Warranty & Product Information
UL Listed
No
UPC
662766390704