This product requires certification to purchase.

61 MBH 208 - 230V Single Phase Scroll Compressor

This product has been replaced by

Rheem 208/230V Scroll HVAC Compressor
Rheem 62000 BTU R-22 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZR61K3E-PFV-950
Rheem

61 MBH 208 - 230V Single Phase Scroll Compressor

  • Fast #
  • Part #R552313933S
  • Item #220914
  • Manufacturer Part #55-23139-33S
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Rheem 208/230V Scroll HVAC Compressor
Rheem 62000 BTU R-22 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZR61K3E-PFV-950
Rheem

61 MBH 208 - 230V Single Phase Scroll Compressor

  • Fast #
  • Part #R552313933S
  • Item #220914
  • Manufacturer Part #55-23139-33S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to compress air or refrigerant in air conditioning equipment
  • Requires Certification

Documents


Specifications

AMP:
45
BTU:
62000
Phase:
Single Phase
Refrigerant:
R-22
UPC:
662766187120
Volts:
208/230V