62000 BTU R-470C 208/230V Three Phase Scroll Compressor
62000 BTU R-470C 208/230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU:
- 62000
- Compressor Type:
- Scroll
- Horsepower:
- 5 hp
- MBH:
- 62
- Phase:
- Three Phase
- Refrigerant:
- R-470C
- Volts:
- 208/230V