65 gal. 360,000 BTU Natural Gas Water Heater
65 gal. 360,000 BTU Natural Gas Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Small jacket diameters
- Spark to pilot ignition system
- Full port, full flow brass drain valve
- 180°F maximum temperature
- Multiple water connections
- Thermal efficiency: 80%
- Factory installed AGA/ASME rated T&P relief valve
- High output ASME code compliant
- 3-year limited tank and parts warranty
- Vent Size: 8"
Specifications
- ASME:
- Yes
- BTU:
- 360000
- Capacity:
- 65 gal
- Diameter:
- 26-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 70-11/16 in
- MBH:
- 360
- Power Source:
- Gas
- UPC:
- 020352486567
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall