This product requires certification to purchase.

65 gal. Tall 6 kW Commercial Electric Water Heater

Rheem

65 gal. Tall 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #R513492
  • Item #2850579
  • Manufacturer Part #513492
3.3 out of 5 Customer Rating
Brand image
Rheem

65 gal. Tall 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #R513492
  • Item #2850579
  • Manufacturer Part #513492
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • Simultaneously wired
  • 2 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Capacity:
65 gal
Height:
58-3/4 in
Power Source:
Electric
UPC:
020352513492
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
6 kW