7/8 in inlet/ 7/8 in outlet Gas Valve
7/8 in inlet/ 7/8 in outlet Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24Product Details
Product Details
- ProTech® OEM repair part
Documents
Specifications
- Fits Brand:
- Rheem, Ruud, Friedrich Air Conditioning, Durastar
- Fuel Type:
- Propane
- Inlet Outlet:
- 7/8 in inlet/ 7/8 in outlet
- Length:
- 5-3/10 in
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 662766551938