7/8 in. Rubber Cork Anti-vibration Pad
7/8 in. Rubber Cork Anti-vibration Pad
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made with high quality elastomeric oil resistant padding
- Corrugated on both sides and laminated to the cork center
- Designed to withstand 50 psi
Specifications
- Height:
- 3 in
- Material:
- Rubber
- Product Type:
- Anti Vibration Pad
- UL Listed:
- No
- UPC:
- 662766268362
- Width:
- 7/8 in