Adjustable Stainless Steel Concentric Straight Vent
Adjustable Stainless Steel Concentric Straight Vent
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, easy installation, 1 step connection
- Easily adjusted from 7.5 in to 22 in
- Leak proof seamless precision formed gasket
- Stainless steel construction
- No sagging, tight overlap and lock prevent sag and wobble
- 1-year limited warranty
Documents
Specifications
- Fitting Size 1:
- 3
- Fitting Size 2:
- 5
- Fitting Sizes:
- 3 in x 5 in
- Length:
- 22
- Material:
- Stainless Steel
- Product Type:
- Vent
- UPC:
- 020352569345