This product requires certification to purchase.

7/8 in inlet/ 3/4 in outlet Gas Valve

ProTech®

7/8 in inlet/ 3/4 in outlet Gas Valve

  • Fast #
  • Part #R6110116021
  • Item #5048745
  • Manufacturer Part #61-101160-21
4 out of 5 Customer Rating
Brand image
ProTech®

7/8 in inlet/ 3/4 in outlet Gas Valve

  • Fast #
  • Part #R6110116021
  • Item #5048745
  • Manufacturer Part #61-101160-21
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All brass corrosion resistant body and solid copper fittings
  • Includes 1/4 flare SAE charge port communicates with lower fitting when in closed position
  • Suitable for R-22 and R-410A, 600 psig maximum working pressure
  • Requires Certification

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fits Brand:
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Inlet Outlet:
7/8 in inlet/ 3/4 in outlet
Length:
5-1/8
Pressure - Maximum:
600 psi
UPC:
662766322125