7.5 Ton - Commercial Air Handler - R-454B - 460V
7.5 Ton - Commercial Air Handler - R-454B - 460V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 90000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Convertible
- Refrigerant:
- R-454B
- Tonnage:
- 7.5 Ton
- Type:
- RHCYP2090DAS
- UPC:
- 662021686702
- Volts:
- 460V
- Width:
- 52 in