This product requires certification to purchase.

7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

Rheem

7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RHPDYB090ACF000AAA
  • Item #11613483
  • Manufacturer Part #RHPDYB090ACF000AAAA0
3.2 out of 5 Customer Rating
Brand image
Rheem

7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3

  • Fast #
  • Part #RHPDYB090ACF000AAA
  • Item #11613483
  • Manufacturer Part #RHPDYB090ACF000AAAA0
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Application:
Commercial
BTU:
90000
BTU Cooling Rating:
86000 Btu/h
BTU Heat Rating:
84000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2800 ft3/min
Coil Type:
Micro-channel
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
87
Depth:
90-1/8 in
EER:
11.0
Height:
50 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Phase:
Three Phase
Power Source:
Electric
RPM:
1075/1725
Refrigerant:
R-454B
Stages:
Two
Tonnage:
7.5 Tons
UL Listed:
Yes
UPC:
662021733253
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
790 lb
Width:
59-1/2 in