7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3
7.5 Ton - Commercial Packaged Heat Pump - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 90000
- BTU Cooling Rating:
- 86000 Btu/h
- BTU Heat Rating:
- 84000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2800 ft3/min
- Coil Type:
- Micro-channel
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 87
- Depth:
- 90-1/8 in
- EER:
- 11.0
- Height:
- 50 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1075/1725
- Refrigerant:
- R-454B
- Stages:
- Two
- Tonnage:
- 7.5 Tons
- UL Listed:
- Yes
- UPC:
- 662021743818
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Weight:
- 790 lb
- Width:
- 59-1/2 in