This product requires certification to purchase.

7.5 Ton - Commercial Split AC Air Handler - R-454 TXV - 208-230/3

Rheem

7.5 Ton - Commercial Split AC Air Handler - R-454 TXV - 208-230/3

  • Fast #
  • Part #RHCYA2090CAS
  • Item #11536033
  • Manufacturer Part #RHCYA2090CAS
4.7 out of 5 Customer Rating
Brand image
Rheem

7.5 Ton - Commercial Split AC Air Handler - R-454 TXV - 208-230/3

  • Fast #
  • Part #RHCYA2090CAS
  • Item #11536033
  • Manufacturer Part #RHCYA2090CAS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
6.2
BTU:
90000
Configuration:
Convertible
Depth:
57-83/100
Height:
27-43/50
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Tonnage:
7.5 Ton
Type:
RHCYA2090CAS
UL Listed:
Yes
UPC:
662021686726
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
409
Width:
52-89/100