7.5 Ton Commercial Air Handler - 460/3 - R-454B
7.5 Ton Commercial Air Handler - 460/3 - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed for R-454B refrigerant
- Wired and run tested
- Convertible airflow – vertical up flow or horizontal side flow
- Cooling operation up to 125°F ambient
- TXV refrigerant metering system
- Field-adjustable TXVs
- Solid-core liquid line filter drier
- Insulation encapsulated throughout entire unit
- Galvanized steel drain pan
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 90000
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Plate Fin
- Configuration:
- Convertible
- Depth:
- 57-83/100 in
- Factory Installed Heat Strip:
- No
- Height:
- 27-171/200 in
- Liquid Line (OD):
- 1/2 in
- Maximum Overcurrent Protection (MOP):
- 15
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 7.5 Ton
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021686887
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 460V
- Weight:
- 409 lb
- Width:
- 57-8/10 in