This product requires certification to purchase.

7.5 Ton - Convertible - Commercial Air Handler - 208/230/3 - R-454B

Rheem

7.5 Ton - Convertible - Commercial Air Handler - 208/230/3 - R-454B

  • Fast #
  • Part #RHCYA2090CAT
  • Item #11536034
  • Manufacturer Part #RHCYA2090CAT
5 out of 5 Customer Rating
Brand image
Rheem

7.5 Ton - Convertible - Commercial Air Handler - 208/230/3 - R-454B

  • Fast #
  • Part #RHCYA2090CAT
  • Item #11536034
  • Manufacturer Part #RHCYA2090CAT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
9.2
BTU:
90000
Configuration:
Convertible
Depth:
57-83/100 in
Height:
27-43/50 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-454B
Tonnage:
7.5 Ton
UL Listed:
Yes
UPC:
662021686566
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
419 lb
Width:
52-89/100 in