7000W Tankless Electric Water Heater
7000W Tankless Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Depth:
- 3-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 10-1/2 in
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 60 psi
- UL Listed:
- Yes
- UPC:
- 020352591605
- Volts:
- 240V
- Water Connection Size:
- 1/2 in
- Watts:
- 7 kW