70k Btu/h Modulating Gas Furnace – 98% AFUE, EcoNet® Enabled, Variable Speed
70k Btu/h Modulating Gas Furnace – 98% AFUE, EcoNet® Enabled, Variable Speed
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 98 %
- BTU:
- 70000
- Communicating:
- Communicating
- Configuration:
- Upflow
- Gas Valve Stages:
- Variable (Modulating)
- Ignition System:
- Direct Spark Ignition
- Refrigerant:
- R-410A
- UPC:
- 662021611544
- Width:
- 17-1/2 in