75 gal. 75.1 MBH Commercial Natural Gas Water Heater
75 gal. 75.1 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Integrated system control for easy installation and service
- Ultra low NOx burner
- Proprietary steel formulation with a unique coat of high temperature porcelain enamel to maximize corrosion resistance resulting in a superior tank design
- Magnesium anode rods are used to ensure corrosion resistance for a long tank life
- Rigid foam insulation provides superior insulating qualities, improves efficiency and reduces operating costs
- All models are certified for applications up to 8,500 feet above sea level
- Factory installed relief valve
- Full port, full flow brass drain valve
- Side water connections for space heating applications
- 3-year limited tank and 1-year limited parts warranty
Documents
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- ASME:
- No
- Application:
- Commercial
- BTU:
- 75100
- Capacity:
- 75 gal
- Diameter:
- 26-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 64-1/8 in
- MBH:
- 75.1
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 020352759524
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Medium Duty