This product requires certification to purchase.

75 gal. Tall 75 MBH Ultra-Low NOx Residential Natural Gas Water Heater

Rheem

75 gal. Tall 75 MBH Ultra-Low NOx Residential Natural Gas Water Heater

  • Fast #
  • Part #R+G7575URHEC1191
  • Item #11662591
  • Manufacturer Part #678191
4.6 out of 5 Customer Rating
Brand image
Rheem

75 gal. Tall 75 MBH Ultra-Low NOx Residential Natural Gas Water Heater

  • Fast #
  • Part #R+G7575URHEC1191
  • Item #11662591
  • Manufacturer Part #678191
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 135 gallons first hour rating depending on model
  • Recovery: 72.8GPH at a 90° F rise, depending on model
  • Gas type: natural gas
  • Ultra Low NOx radiant burner design
  • High Altitude Compliant; all models are certified for applications up to 8,500 feet above sea level
  • Guardian System™ & Sensor, exclusive air/fuel shut-off device
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
  • Enhanced flow brass drain valve
  • Longer Life; premium grade anode rod provides long-lasting tank protection
  • 8-Year limited tank and parts warranty
  • Requires Certification

Specifications

Application:
Residential
BTU:
75000
Capacity:
75 gal
Depth:
30-1/4
Drain Valve Material:
Brass
Emission:
Ultra-Low NOx
First Hour Rating:
150
Height:
64
Maximum Temperature:
140
Type:
R+G7575URHEC1191
UPC:
020352744681
Uniform Energy Factor (UEF):
0.59
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heavy Duty
Weight:
304