75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater
75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Space saving design for greater installation flexibility
- Long life tank design
- Foam insulation provides superior insulating qualities and improves efficiency
- Automatic controls designed to shut off gas if pilot is extinguished
Specifications
- ANSI:
- ANSI Z21.10.1, ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 75100
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 gal
- Diameter:
- 26-1/4 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 64 in
- MBH:
- 75.1
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- Yes
- UPC:
- 020352487663
- Water Connection Size:
- 1 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall