This product requires certification to purchase.

75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

Rheem

75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGPDV7575594491
  • Item #4123615
  • Manufacturer Part #594491
4.9 out of 5 Customer Rating
Brand image
Rheem

75 gal. Tall 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RGPDV7575594491
  • Item #4123615
  • Manufacturer Part #594491
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.10.1
ASME:
No
Application:
Commercial
BTU:
75100
CEC Compliant:
For Sale in CA
Capacity:
75 gal
Diameter:
26-1/2 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
71-1/4 in
MBH:
75.1
NSF Certified:
No
Power Source:
Gas
Pressure - High:
150
UL Listed:
No
UPC:
020352594491
Vent Type:
Power Direct Vent
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall