75 gal. Tall 76 MBH Residential Propane Water Heater
75 gal. Tall 76 MBH Residential Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU:
- 76000
- Capacity:
- 75 gal
- Diameter:
- 26-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Lining of Tank:
- Rheemglas®
- MBH:
- 75.1
- Power Source:
- Gas
- UL Listed:
- No
- UPC:
- 020352636221
- Vent Type:
- Power Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall