75 Gallon Propane Power DV Commercial Water Heater
75 Gallon Propane Power DV Commercial Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.10.1
- ASME:
- No
- Capacity:
- 75 gal
- Fuel Type:
- Propane
- Height:
- 60-1/2 in
- UPC:
- 020352594507
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 51 - 100 gal