7kW Single Phase Electric KW Heat Strip
7kW Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Height:
- 6 in
- Length:
- 23-1/10 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- UPC:
- 662021644382
- Volts:
- 208/240V
- Watts:
- 7 kW
- Width:
- 12-1/2 in