This product requires certification to purchase.

7kW Single Phase Electric KW Heat Strip

This product has been replaced by

7KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 7 kW Heater Kit for 17-24 in Air Handler - 208/230V
Manufacturer Part #RXBH-1724B07J-B
Rheem

7kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724B07J1
  • Item #9888957
  • Manufacturer Part #RXBH-1724B07J-1
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

7KW HTR KIT F/ 17-24 IN A/H 208/230
Durastar 7 kW Heater Kit for 17-24 in Air Handler - 208/230V
Manufacturer Part #RXBH-1724B07J-B
Rheem

7kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #RXBH1724B07J1
  • Item #9888957
  • Manufacturer Part #RXBH-1724B07J-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
23885
Height:
5-3/4 in
Length:
15-1/5 in
MBH:
23.9
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Tonnage:
2 Ton
UPC:
662021644498
Volts:
208/240V
Watts:
7 kW
Width:
11-1/2 in