This product requires certification to purchase.

8 kW Single Phase Electric Heat Strip

Rheem

8 kW Single Phase Electric Heat Strip

  • Fast #
  • Part #RXHJ24B08J
  • Item #8155901
  • Manufacturer Part #RXHJ-24B08J
5 out of 5 Customer Rating
Brand image
Rheem

8 kW Single Phase Electric Heat Strip

  • Fast #
  • Part #RXHJ24B08J
  • Item #8155901
  • Manufacturer Part #RXHJ-24B08J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
27297
Height:
6-17/20 in
Length:
12-19/20 in
MBH:
27.297
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heater Kit
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Tonnage:
3 Ton
UPC:
662766435047
Volts:
208/230V
Watts:
8 kW
Width:
9-3/10 in