80% - ECM Variable Speed - 125K BTU - Upflow/Horizontal - Low NOx Furnace - 24.5"
80% - ECM Variable Speed - 125K BTU - Upflow/Horizontal - Low NOx Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® Diagnostics
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- BTU:
- 125000
- CEC Compliant:
- Not for Sale in CA
- Communicating:
- Communicating
- Configuration:
- Upflow, Horizontal
- Gas Valve Stages:
- Two-Stage
- Ignition System:
- Direct Spark Ignition
- Refrigerant:
- R-410A
- Width:
- 24-1/2 in