80% - Upflow/Horizontal Furnace - ECM - 50 MBH
80% - Upflow/Horizontal Furnace - ECM - 50 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- BTU:
- 50000
- BTU Heat Rating:
- 80000
- Blower Type:
- ECM
- Communicating:
- Communicating
- Configuration:
- Upflow, Horizontal
- Gas Valve Stages:
- Single-Stage
- Max Fuse Size:
- 20
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 4 Tons
- UPC:
- 662021607745
- Width:
- 17-1/2 in