80 gal. 12.1 kW 2-Element Commercial Electric Water Heater
80 gal. 12.1 kW 2-Element Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Terminal block enables easy field level conversion for a variety of light-duty applications
- Proprietary steel formulation, featuring a unique coat of high temperature porcelain enamel, maximizes corrosion resistance of the tank.
- Durable brass drain valve allows for faster draining and servicing.
- Surface mounted thermostat automatically cycles on and off to maintain the water temperature at a desired preset level.
- Patented resistor heating elements are designed with a specially treated, double layer of magnesium oxide and copper to resist corrosion and extend the life of the elements
- Easy field-level conversion for multiple light duty applications.
- Convert standard models from simultaneous to non-simultaneous and from single phase to three phase
- Patented corrosion-resistant elements include double layer of magnesium oxide and copper to resist corrosion
- Durable factory-installed full flow brass drain value
- Low lead compliant
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Depth:
- 31-7/8
- Diameter:
- 24-1/2
- Energy Star Compliant:
- No
- Height:
- 59
- Maximum Temperature:
- 170
- Number of Elements:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
- UPC:
- 020352690971
- Volts:
- 277V
- WIFI Enabled:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 12.1