80 gal. 12.1kW Commercial Electric Water Heater
80 gal. 12.1kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- They are available in 208, 240, 277 and 480 voltages; 3kW through 12kW and 12.1kW for 30-50 and 66-120 gallon models respectively. Perfect for high water temperature requirements greater than 170 F. Short models are available
- Proprietary steel formulation with a unique coat of high temperature porcelain enamel maximizes corrosion resistance of the tank. This prolongs the effective life of the anode rod and in turn, the life of the tank
- Our patented resistor elements are designed with a specially treated, double layer of magnesium oxide and copper to resist corrosion. Replacement elements screw in easily
- Simultaneous and non-simultaneous wiring, single phase and three phase are available
- 2-1/2" of rigid polyurethane foam insulation provides superior insulating qualities resulting in reduced operating costs
- A surface mounted thermostat automatically cycles on and off to maintain the water temperature at a desired preset level
- Factory - installed brass drain valve allows for faster draining and servicing
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 23-3/4 in
- Height:
- 59-5/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm. www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 020352690896
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Watts:
- 12.1 kW