This product requires certification to purchase.

80 gal. 240V Hybrid Electric Heat Pump Water Heater with Leakguard

You last purchased this on
 
Rheem

80 gal. 240V Hybrid Electric Heat Pump Water Heater with Leakguard

  • Fast #
  • Part #RPH80T2RH400SO287
  • Item #11388709
  • Manufacturer Part #702287
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rheem

80 gal. 240V Hybrid Electric Heat Pump Water Heater with Leakguard

  • Fast #
  • Part #RPH80T2RH400SO287
  • Item #11388709
  • Manufacturer Part #702287
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides an estimated energy cost savings of more than $576 per year
  • Quick payback thanks to an amazing 4.07 energy factor and features that deliver long-term savings
  • Protects your home from potential water damage with LeakGuard, the 360 degree leak detection system and the auto shut-off valve that shuts off incoming water and locks water in
  • Smart: EcoNet Wi-Fi technology allows you to manage hot water and avoid cold showers; track weekly, monthly and yearly energy usage; and manage heating schedule on your mobile device
  • Flexible: select the efficiency or performance you want with modes such as high demand mode to provide more hot water when needed, there is even a vacation mode to save energy and costs when you're away
  • Save even more with local rebates and up to $2,000 in tax credits: it is ENERGY STAR certified so it may be eligible for tax credits and rebates in your area, check for rebates through your state and local government or electric utility provider
  • Sustainable: reduces carbon footprint with 75% reduction in energy use
  • Diffuser fights sediment to prolong tank life and optimizes cold water mixing pattern to improve efficiency
  • More hot water: provides more hot water than many standard residential electric models providing ample hot water for households with 4-6 people or homes with 4 plus bathrooms
  • Warranty: 10-year limited warranty
  • Requires Certification
  • Green


Specifications

AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
80 gal
First Hour Rating:
87
Number of Elements:
2
Power Source:
Electric
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
Yes
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heat Pump