80 gal. Light Duty Commercial Electric Water Heater
80 gal. Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- Simultaneous and non-simultaneous wiring
- Single phase and three phase available
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- ASME:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 24-1/2 in
- Energy Star Compliant:
- No
- Height:
- 59 in
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 020352690889
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty
- Watts:
- 12 kW