85 gal. Tall 36 kW Commercial Electric Water Heater
85 gal. Tall 36 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
Specifications
- ASME:
- No
- Application:
- Commercial
- BTU:
- 122839
- CEC Compliant:
- For Sale in CA
- Capacity:
- 85 gal
- Diameter:
- 28-1/4
- Energy Star Compliant:
- No
- Height:
- 57-11/16
- NSF Certified:
- No
- Number of Elements:
- 6
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- UL Listed:
- Yes
- UPC:
- 020352404141
- Volts:
- 480V
- Water Connection Size:
- 1-1/2
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Heavy Duty, Tall
- Watts:
- 36