85 gal. Tall Commercial Electric Water Heater
85 gal. Tall Commercial Electric Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Immersed thermostat provides maximum recovery efficiency
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Specifications
- ASME:
- No
- Capacity:
- 85 gal
- Height:
- 57-11/16 in
- Power Source:
- Electric
- UPC:
- 020352400266
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall