9.5 GPM Direct Vent Liquid Propane Tankless Water Heater
9.5 GPM Direct Vent Liquid Propane Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- .26 GPM minimum flow rate with .40 GPM minimum activation flow rate
-
Green
Documents
Specifications
- ANSI:
- Yes
- BTU:
- 199900
- Depth:
- 9-7/8 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Height:
- 25-5/8 in
- Maximum Temperature:
- 140
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 13-7/8 in