This product requires certification to purchase.

98 gal. 75.1 MBH Commercial Natural Gas Water Heater

Rheem

98 gal. 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG100UNEC700506
  • Item #8288504
  • Manufacturer Part #700506
5 out of 5 Customer Rating
Brand image
Rheem

98 gal. 75.1 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG100UNEC700506
  • Item #8288504
  • Manufacturer Part #700506
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The short heights and narrow jacket diameters, plus the top, front and rear water inlets/outlets offer the ultimate in installation flexibility
  • The tighter the commercial retrofit, the more you will appreciate how this water heater's compact size simplifies installations.
  • Proprietary steel formulation with a unique coat of high temperature porcelain enamel to maximize corrosion resistance resulting in a superior tank design.
  • Magnesium anode rods are used to ensure corrosion resistance for a long tank life.
  • Rigid foam insulation provides superior insulating qualities, improves efficiency and reduces operating costs.
  • The self-powered burner design incorporates stainless steel multi-port burner tubes for long term ultra low NOx performance
  • Factory installed temperature and pressure relief valve
  • Factory installed brass drain valve allows for faster draining and servicing.
  • All models are certified for installation up to 10,000 feet above sea level
  • 3-Year limited tank, upgradable to 5-years and 1-year limited parts warranty*
  • Requires Certification

Specifications

ASME:
No
Application:
Commercial
BTU:
75100
CSA Certified:
Yes
Capacity:
98 gal
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
64 in
MBH:
75.1
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
UPC:
020352759548
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Medium Duty
Weight:
304 lb