This product requires certification to purchase.

1-1/8 in. x 6 ft. Rubber Pipe Insulation

Rheem

AC Series 1-1/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #RAC11838
  • Item #2405327
  • Manufacturer Part #AC11838
5 out of 5 Customer Rating
Brand image
Rheem

AC Series 1-1/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #RAC11838
  • Item #2405327
  • Manufacturer Part #AC11838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduces heat gain or loss and flow of moisture vapor, controls condensation formation on cold-water plumbing, chilled water and refrigeration lines
  • Used for heating, AC, refrigeration, solar and plumbing
  • Easy installation, UV resistance and low thermal conductivity
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Length
6 ft
Thickness
3/8 in
Characteristics & Features
Collection
AC Series
Color Finish Name
Black
Material
Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
257
Warranty & Product Information
ASTM
ASTM C-534, ASTM G-21
UL Listed
UL 181
UPC
662766266368