3/4 in. x 6 ft. Rubber Pipe Insulation
AC Series 3/4 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use to control condensation, freezing, noise, and damages from extreme temperatures in pipes
Documents
Specifications
- ASTM:
- ASTM C-534, ASTM G-21
- Collection:
- AC Series
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Length:
- 6
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 257
- Thickness:
- 1/2 in
- UL Listed:
- UL 181
- UPC:
- 662766266429