7/8 in. x 6 ft. Rubber Pipe Insulation
AC Series 7/8 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduces heat gain or loss and flow of moisture vapor, controls condensation formation on cold-water plumbing, chilled water and refrigeration lines
- Used for heating, AC, refrigeration, solar and plumbing
- Features easy installation, UV resistance and low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-534, ASTM G-21
- Collection:
- AC Series
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Length:
- 6
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 257
- Thickness:
- 1/2 in
- UL Listed:
- UL 181
- UPC:
- 662766266436