This product requires certification to purchase.

3 Ton - 14 SEER - Packaged Heat Pump - R-410A

Rheem

Achiever® Series 3 Ton - 14 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #RQPLC036JK000AUA
  • Item #9298710
  • Manufacturer Part #RQPL-C036JK000AUA
3.3 out of 5 Customer Rating
Brand image
Rheem

Achiever® Series 3 Ton - 14 SEER - Packaged Heat Pump - R-410A

  • Fast #
  • Part #RQPLC036JK000AUA
  • Item #9298710
  • Manufacturer Part #RQPL-C036JK000AUA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Norman, OK
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Scroll compressor - for maximum efficiency and quiet operation
  • Louvered condenser compartment - protects the coil against yard hazards
  • One-piece top with drip flange - helps to keep water out of the unit
  • Supply and return air openings - feature a one-inch tall flange to prevent water migration into the ductwork
  • Access panels have "weep holes" and channels - (5) to further manage water run-off
  • Side and down discharge options - available on all models (shipped horizontal flow standard)
  • Easily accessible blower section - features a slide-out blower
  • Conveniently located refrigerant connections - for easy service diagnostics. Low pressure/loss of charge protection is standard on all models
  • Condenser and evaporator coils - (9) feature enhanced fins for better heat transfer and rifled copper tubing for greater efficiency
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
2.0, 27, 3.9, 35
Application:
Residential
BTU:
36000
BTU Cooling Rating:
35000 Btu/h
BTU Heat Rating:
33000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Louvered
Collection:
Achiever® Series
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
52-7/16 in
EER:
11.0
Factory Std. Refrigerant Charge:
98 oz
HSPF:
8.0
Height:
41 in
Horsepower:
1/3 hp
MBH:
36
Max CFM:
2700 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
14.0
Tonnage:
3 Ton
UL Listed:
Yes
UPC:
662021566462
Volts:
208/230V
Weight:
508 lb
Width:
47-1/2 in