119 gal. Natural Gas Commercial Water Heater
AdvantagePlus 119 gal. Natural Gas Commercial Water Heater
Product Details
Product Details
- Stainless Steel construction requires no anode rods
- No chimney required
- Thermal efficiency of 95%
- Less than 1/2° per hour heat loss
- Self-diagnostic electronic control with digital readout
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- AdvantagePlus
- Diameter:
- 36
- Fuel Type:
- Natural Gas
- Height:
- 73
- Power Source:
- Gas
- UPC:
- 020352454429
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall