5 gal Blue Anti-freeze
Alphi-11 5 gal Blue Anti-freeze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Frost, corrosion and scale protection
- NSF HT1 registered product - certified safe for 'incidental food contact' and ideal for use with single walled heat exchangers
- Protected system = reduced risk of breakdown and lower maintenance costs
- No need for a winter drain down
- Deionized water or soft water not required. Fernox antifreeze protector Alphi-11 will buffer on-site city and well water pH to neutral levels
- It is also both stable and compatible with hard water
- Compatible with all metals and materials commonly found in a hydronic heating system
- Frost protection down to -29.2°F
- Environmentally friendly formulation: Nitrate, phosphate and EDTA free
- Contains an antiscalant to protect against limescale formation
Documents
Specifications
- Collection:
- Alphi-11
- Color:
- Blue
- Product Type:
- Anti-freeze
- Size:
- 5 gal