100/230V Mini-Split Condensate Pump Kit
Aspen® 100/230V Mini-Split Condensate Pump Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 17
- Collection:
- Aspen®
- Flow Rate:
- 3.2 gph
- Height:
- 2 in
- Length:
- 4-1/4 in
- Maximum Feet of Head:
- 33
- Maximum Temperature:
- 104
- UL Listed:
- No
- UPC:
- 662766499667
- Volts:
- 100/230V
- Watts:
- 16 W
- Width:
- 1-1/2 in