10 Gallon 18KW 480 V 3PH Water Heater
Booster 10 Gallon 18KW 480 V 3PH Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specifically designed to fit under counters
- Heats pre-heated or cold water to 180F sanitizing rinse for stationary rack and conveyor type commercial dishwashers
- Complies with UL Sanitation (NSF5) and all Federal State
- Country and Local Health Department Sanitation Codes
- System Sentinel LED element diagnostic panel
- Long life tank design; long life heating elements
- North Carolina compliant
Specifications
- ASME:
- No
- Capacity:
- 10 gal
- Collection:
- Booster
- Height:
- 23 in
- Phase:
- Three Phase
- Power Source:
- Electric
- UPC:
- 020352406817
- Water Heater Capacity Range:
- 10 - 29 gal
- Watts:
- 18 kW