40 gal. Tall Hybrid Electric Water Heater with EcoNet®
Builder Select 40 gal. Tall Hybrid Electric Water Heater with EcoNet®
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3.5 UEF
- Meets NEEA Tier 3 Requirements
- EcoNet®integrated Wi-Fi technology provides energy usage reports, energy saving scheduling, and various operating modes
- 73% Reduction in Average Energy Costs
- California Title 24 Compliant (JA13 Ready)
- Space saving design for tight installations, including closets
- 0" clearance requirement
- All service components located on front of unit
- 10 year tank and parts warranty
-
Green
Documents
Specifications
- Capacity:
- 40 gal
- Collection:
- Builder Select
- Energy Star Compliant:
- Yes
- Power Source:
- Electric
- UPC:
- 020352755816
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Wireless Communication:
- Wi-Fi