80 gal. Builder Tall Hybrid Electric Heat Pump Water Heater with EcoNet®
This product has been replaced by
Manufacturer Part #703787
Builder Select 80 gal. Builder Tall Hybrid Electric Heat Pump Water Heater with EcoNet®
Product Details
Product Details
- 3.50 UEF
- Meets NEEA tier 3 requirements
- Integrated Wi-Fi
- California title 24 compliant (JA13 ready)
- Quiet operation
- Design certified to NSF/ANSI 372 (lead control)
- 10 year limited warranty
- Increased property value for consumers
- Easily ducted - for installation in confined spaces with minimal make up air required
- Easy access to side water connection and top electrical junction box; zero clearance required in the back or side of the unit
-
Green
Specifications
- AMP:
- 24
- Capacity:
- 80 gal
- Collection:
- Builder Select
- Diameter:
- 24-1/4 in
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Height:
- 74-3/16 in
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 020352760018
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Wireless Communication:
- Wi-Fi