Burner Assembly for Comfort-Aire 2WXX4 Furnace
Burner Assembly for Comfort-Aire 2WXX4 Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- R96VA, RGFD, RGGD, RGGE, RGJD, RGRA, RGRB, RGRJ, RGRK, RGTA, RGTJ, RGTK
- Height:
- 2-1/2
- Length:
- 17-9/20
- Number of Burners:
- 8
- UPC:
- 662766225174
- Width:
- 12-4/5