California Energy Commission Registered 40 Gallon Electric Energy Miser TT DE Water Heater
California Energy Commission Registered 40 Gallon Electric Energy Miser TT DE Water Heater
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6-year limited tank and parts warranty
- High top features a four inch high integral back splash
- Baked enamel top is acid and heat resistant
- High efficiency screw-in type heating elements
- Cold water inlet, hot water outlet, relief valve and electrical connections at top of tank for easy access and fast installation
- Direct immersion resistored heating elements are completely immersed - all heat goes into the water
- Automatic thermostat keeps water at desired temperature
Specifications
- ANSI:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 40 gal
- Depth:
- 25
- Height:
- 36
- Power Source:
- Electric
- Type:
- R88H40D225630
- UPC:
- 020352225630
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Table Top