8.5 Ton - Commercial Packaged Heat Pump - R-454B -208/230/3
Commercial Renaissance™ 8.5 Ton - Commercial Packaged Heat Pump - R-454B -208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory charged with R-454B refrigerant
- Factory installed refrigerant leak detection system
- Wired and run tested
- Scroll compressors with internal line break overload and
- Two stages of cooling
- Convertible airflow – vertical down flow or horizontal side flow
- Forkable base rails for easy handling and lifting
- Cooling operation up to 125°F ambient
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Application:
- Commercial
- BTU:
- 102000
- BTU Cooling Rating:
- 96000 Btu/h
- BTU Heat Rating:
- 96000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Micro-channel
- Collection:
- Commercial Renaissance™
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 81.7 dB
- Depth:
- 90-1/8 in
- Direct Digital Control Compatibility:
- Yes
- EER:
- 11.0
- Height:
- 60 in
- Horsepower:
- 2 at 1/2 hp / 1 at 3 hp
- Ignition System:
- Direct Spark Ignition
- Lock Rotor Amps (LRA):
- 190.7
- Maximum Overcurrent Protection (MOP):
- 70
- Number of Condenser Fan Motors:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 26.8
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Tonnage:
- 8.5 Ton
- Tonnage:
- 8.5 Ton
- UL Listed:
- Yes
- UPC:
- 662021765995
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208V
- Weight:
- 824 lb
- Width:
- 59-1/2 in