CCY 10T AC AH 2STG 3PH 230V VFD MS
CCY 10T AC AH 2STG 3PH 230V VFD MS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- CABINET-The pre-painted, sheet-metal cabinet uses 18-gaugematerial for structural components with an underlying coat ofG60 electro deposition powder coating that is tested to with -stand a rigorous 500-hour salt spray test, per ASTM B117.
- MOTOR-Inherently protected motors are mounted inside of insulated cabinet to reduce motor noise. A choice of motor horsepower and drive combinations are available to allow you to meet specified CFM at various static pressures up to 2"[.498 kPa] external static pressure.
- LOW PROFILE-Allows for horizontal installation in most standard drop ceiling applications, and the movement of units through most standard doorways for addition or replacement work.
- THERMAL EXPANSION VALVES-Standard all models.
- FILTERS-One inch [25 mm] throwaway filters are standard, but filter racks are designed to accept either one inch [25 mm] or two inch [51 mm] filters. MERV 13 & MERV 8 filters are available as an accessory.
- EVAPORATOR COIL-Two circuit, interlaced row split coils are constructed with copper tubes and aluminum fins mechanically bonded to the tubes for maximum heat transfer capabilities. All coil assemblies are leak tested up to 450 PSIG [3100 kPa]internal pressure prior to installation into units.
- VARIABLE FREQUENCY DRIVE-Provides 2-stage airflow for improved part load efficiency. Meets California Title 24requirements.
- REFRIGERANT CONNECTIONS-Field piping connections are made through a fixed post between two side access panels on either side of the unit. Allows flexibility to meet most field conditions. Units may be used with two straight cool condensing units or single circuit manifolded in the field using the copper fittings shipped with each unit.
- DRAIN PAN-The galvanized steel drain pan is designed to trap condensate in either vertical or horizontal installations. Condensate drain connections are located on both sides of the unit. SERVICE ACCESS-Two removable panels on top and each side of the unit are easily removed for access to motors, blowers, sheaves, and filters.
Specifications
- A2L Compatible:
- No
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- Depth:
- 76-1/2 in
- Height:
- 39 in
- Liquid Line (OD):
- 5/8 in
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 15
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 365 lb
- Width:
- 63 in